
Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK543CT
Mfr # BWK543CT
Zoro # G4053303
product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns
Key Features
Mop Pad Size
Large
Mop Head Color
White/Blue Stripes
Mop Head Material
Polyester/Rayon
Mop End Type
Looped
Mop Style
Looped End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK543CT
Zoro #
G4053303
UPC #
10749507982354
Country of Origin
United States
Dimensions
Mop Pad Size
Large
Details
Mop Head Color
White/Blue Stripes
Mop Head Material
Polyester/Rayon
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
White/Blue Stripes
Material
Rayon/Polyester
Application
Floors
Weight
18 lbs
Description
Boardwalk® Mop Head, Floor Finish, Narrow, Rayon/Polyester, Large, White/Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.