
Low-Density Waste Can Liners, 23 gal, 0.9 mil, 28 in.x45 in., Clear, Perforated Roll, 200PK
Mfr # H5645TCKR01
Zoro # G412921884
product price:Â $47.60
/pk 200, $0.24/eaKey Features
Capacity
23 gal
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.9 mil
Seal
Star
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H5645TCKR01
Zoro #
G412921884
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.9 mil
Details
Capacity
23 gal
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Seal
Star
Description
Low-density liners provide superior performance at an affordable price. Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance. Use with heavy loads, including sharp or abrasive materials. The sturdy, star-seal bottom helps prevent leaks and provides even weight distribution for easy removal from receptacle. Coreless perforated rolls are easy to use and great for dispensing on the go. A quality can liner that provides trusted waste collection for heavy-duty applications.
- Sturdy, star-seal bottom helps prevent leaks and provides even weight distribution.
- Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance.
- Use with heavy loads, including sharp or abrasive materials.
- Coreless rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.