Shop BOARDWALK
See all product information
Create Account
Low-Density Waste Can Liners, 45 gal, 0.9 mil, 40 x 46, Clear, Perforated Roll, 100PK
Mfr # H8046TCKR01
Zoro # G323333974
product price:Â $57.19
/pk 100, $0.57/eaKey Features
Material
Linear Low-Density Polyethylene (LLDPE)
Height
46 in
Bag Closure Type
Open-Face
Width
40 in
Thickness
0.9 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H8046TCKR01
- Zoro #
- G323333974
- UPC #
- 749507006848
- Country of Origin
- United States
Dimensions
- Height
- 46 in
- Width
- 40 in
- Thickness
- 0.9 mil
Details
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Capacity
- 45 gal
- Bag Closure Type
- Open-Face
- Item
- Waste Can Liner
- Color
- Clear
- Seal
- Star
- % Recycled Content
- 0%
- Max. Load
- 41 to 50 gal
Description
Low-density liners provide superior performance at an affordable price. Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance. Use with heavy loads, including sharp or abrasive materials. The sturdy, star-seal bottom helps prevent leaks and provides even weight distribution for easy removal from receptacle. Coreless perforated rolls are easy to use and great for dispensing on the go. A quality can liner that provides trusted waste collection for heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.