Shop BOARDWALK
See all product information
Create Account
Luxury Floor Cleaner and Protectant, Lemon Scent, 1 gal Bottle, 4PK
Mfr # BWK4854
Zoro # G223333067
product price:Â $92.15
/pk 4, $23.04/eaKey Features
Cleaner Form
Liquid
For Use On Surface Material
Masonry, Sealed Wood, Stone, Tile
Fragrance
Lemon
Size
1 gal
Removes
Dust; Food Residue; Grease, Grime; Scuff Marks; Soil; Spills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK4854
- Zoro #
- G223333067
- UPC #
- 749507008804
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Cleaner Form
- Liquid
- For Use On Surface Material
- Masonry, Sealed Wood, Stone, Tile
- Fragrance
- Lemon
- Removes
- Dust; Food Residue; Grease, Grime; Scuff Marks; Soil; Spills
- Application
- Floor Cleaner/Protectant
- Container Type
- Bottle
- Contains
- Solvent, Surfactant
- Item
- Floor Cleaner
- Primary Chemical
- Solvent; Surfactant
- For Use On
- Masonry; Sealed Wood; Stone; Tile
- Form
- Liquid
Description
Innovative formula continually conditions floors to fill in scuffs and light scratches that affect all wear layers, regardless of thickness, while also removing soils. Preserve your floors' pristine condition. Safe for use on all LVT, sheet vinyl, rubber, linoleum and most all flooring surfaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.