This item is Discontinued.

Boardwalk Manual Liquid Soap Dispenser, 1,250 mL, 6.1 x 10.6 x 5.1, Gray 6754-06-GCE00VL

Manual Liquid Soap Dispenser, 1,250 mL, 6.1 x 10.6 x 5.1, Gray (Discontinued)

  • Mfr # 6754-06-GCE00VL
  • Zoro # G316352791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6754-06-GCE00VL
Zoro #
G316352791
UPC #
749507989912
Country of Origin
China

Dimensions

Width
6.1 in
Height
5.1 in
Depth
10.6 in

Details

For Use With
Boardwalk 1,250 mL Refills
Standards
ADA Compliant
Color
Gray
Item
Liquid Soap Dispensers, Manual
Mount Type
Wall

Description

This soap dispenser holds a large sealed refill in a remarkably small footprint. It is great for locations where a smaller, more traditional dispenser is preferred. It features simple, one handed push operation. The skylight with large sight window makes it easy to see when the dispenser needs to be refilled. Optional key lock available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.