Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Scrubbing Sponge, Ylw/Grn, PK20

  • Mfr # BWK174

  • Zoro # G7654269


product price: $24.59
/pk 20, $1.23/ea

Key Features

Washing Type
Scrub Pad
Item - Dishwashing
Sponges
Color
Yellow/Green
Application
Multipurpose
Net Weight
2.255 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK174
Zoro #
G7654269
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
3 5/8 in
Overall Length
6 1/8 in
Thickness
0.75"
Height
6.1"

Details

Washing Type
Scrub Pad
Item
Sponges
Item - Dishwashing
Sponges
Color
Yellow/Green
Application
Multipurpose
Net Weight
2.255 lbs
Product Type
Scrubber Sponge
Pad Color
Yellow/Green
Abrasive Style
Fiber, Mineral, Resin
Includes Handle
No
Material
Cellulose/Fiber/Mineral/Resin
Antimicrobial
No
Features
Individually Wrapped
Duty Rating
Medium
Shape
Rectangular

Description

Dual-action cleaning sponge with absorbent cellulose sponge on one side and medium-duty nylon scrub pad on the other. Dual-purpose general cleaning tool for kitchens, bathrooms, offices, and industrial settings. Makes cleaning faster and easier by carrying cleaning solutions and water to the work surface. Use the softer cellulose side to soak up spills and wipe clean. The rougher, textured side works well on tougher stains and surfaces. Convenient size for scrubbing tough stains or soaking up spills. Individually wrapped.


  • Absorbent cellulose sponge on one side, medium-duty nylon scrub pad on the other.
  • Makes cleaning faster and easier by carrying cleaning solutions and water to the work surface.
  • Dual-purpose general cleaning tool for kitchens, bathrooms, offices, and industrial settings.
  • Use the softer sponge side to soak up spills and wipe clean.
  • The rougher, textured side works well on tougher stains and surfaces.
  • Convenient size for scrubbing tough stains or soaking up spills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.