Zoro Homepage

Medium Duty Scour Pad, Green, 6 x 9, PK20

  • Mfr # 96BWK GP

  • Zoro # G8239877


product price: $7.79
/pk 20, $0.39/ea

Key Features

Material
Fiber; Mineral; Resin
Color
Green
Size
6" x 9"
Type
Pad
Weight
1.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96BWK GP
Zoro #
G8239877
UPC #
10749507987175
Country of Origin
Canada

Dimensions

Size
6" x 9"

Details

Item
Scouring Pads/Sticks
Material
Fiber; Mineral; Resin
Color
Green
Type
Pad
Weight
1.3 lbs
Standards
HACCP Certified

Description

Thick, medium duty scouring pads tackle your common, every day cleaning jobs with ease. The rough, textured pads require less elbow grease than light duty scrubbers and sponges. Strong and durable pads are ideal for cleaning kitchen preparation tools and surface areas. Helps remove foods and grease from pots and pans with less scrubbing. Removes scuff marks from floors, baseboards, and stairwells.


  • Rough, textured pads require less elbow grease than light duty scrubbers and sponges.
  • Cleans pots, pans, sinks, counters, and kitchen equipment.
  • Removes scuff marks on floors, stairwells, and baseboards.
  • Ideal for use on most common wet cleaning jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.