
Medium Looped-End Wet Mop, Green, Cotton/Synthetic, BWK1200MEA
Mfr # BWK1200MEA
Zoro # G4053644
product price: $12.65
/eaKey Features
Mop Pad Size
Medium
Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK1200MEA
Zoro #
G4053644
UPC #
749507981787
Country of Origin
United States
Dimensions
Mop Pad Size
Medium
Details
Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
Green
Material
Cotton; Synthetic
For Use With
BWK603, BWK605, BWK609, BWK610, BWK620
Application
Floors
Weight
0.988 lbs
Description
Boardwalk® EcoMop Looped-End Mop Head, Recycled Fibers, Medium Size, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.