Zoro Homepage

Medium Looped-End Wet Mop, White, Cotton/Rayon/Synthetic, PK12

  • Mfr # BWK502WHNB

  • Zoro # G4052910


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Headband Size
Medium
Mop Pad Size
Medium
Mop Head Color
White
Mop Head Material
Cotton/Rayon/Synthetic
Mop End Type
Looped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK502WHNB
Zoro #
G4052910
UPC #
10749507981524
Country of Origin
United States

Dimensions

Headband Size
Medium
Mop Pad Size
Medium

Details

Mop Head Color
White
Mop Head Material
Cotton/Rayon/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton/Rayon/Synthetic Blend
Includes
Includes 12 mop heads
Color
White
Features
Washable
Application
Floor Maintenance
Weight
13 lbs
Headband Color
Green

Description

Boardwalk® Mop Head, Premium Standard Head, Cotton/Rayon Fiber, Medium, White, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.