
Medium Wet Mop, Blue, Microfiber
Mfr # BWKMWTMB
Zoro # G4051851
product price: $15.49
/eaKey Features
Mop Pad Size
Medium
Mop Head Color
Blue
Mop Head Material
Microfiber
Mop End Type
Microfiber
Mop Style
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKMWTMB
Zoro #
G4051851
UPC #
749507984085
Country of Origin
China
Dimensions
Mop Pad Size
Medium
Details
Mop Head Color
Blue
Mop Head Material
Microfiber
Mop End Type
Microfiber
Mop Style
Microfiber
Mop Type
Wet Mop
Item
Wet Mop
Color
Blue
Material
Microfiber
Application
Floor Maintenance
Features
Washable
Weight
0.55 lbs
Description
Boardwalk® Microfiber Looped-End Wet Mop Head, Medium, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.