
Medium Wet Mop, Green, Microfiber, PK12
Mfr # BWKMWTMGCT
Zoro # G4054432
product price: $156.99
/pk 12, $13.08/ea
Free Shipping & Returns
Key Features
Mop Pad Size
Medium
Mop Head Color
Green
Mop Head Material
Microfiber
Mop End Type
Microfiber
Mop Style
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKMWTMGCT
Zoro #
G4054432
UPC #
10749507984075
Country of Origin
China
Dimensions
Mop Pad Size
Medium
Details
Mop Head Color
Green
Mop Head Material
Microfiber
Mop End Type
Microfiber
Mop Style
Microfiber
Mop Type
Wet Mop
Item
Wet Mop
Material
Microfiber
Color
Green
Features
Washable
Application
Floor Maintenance
Weight
10 lbs
Description
Boardwalk® Microfiber Looped-End Wet Mop Heads, Medium, Green, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.