Zoro Homepage

Mediumweight Polypropylene Cutlery, Fork, White, 1000PK

  • Mfr # BWKFORKPPMW

  • Zoro # G312922233


product price: $14.95
/pk 1000, $0.01/ea

Key Features

Material
Polypropylene
Cutlery Type
Fork
Pack Count
1,000
Set Contents
Fork
Length
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKFORKPPMW
Zoro #
G312922233
UPC #
00749507005940
Country of Origin
China

Dimensions

Length
5.51 in

Details

Item
Disposable Cutlery Set
Material
Polypropylene
Cutlery Type
Fork
Pack Count
1,000
Set Contents
Fork
Grade
Mediumweight
Specific Material
Polypropylene
BPI Certified
No
Compostable
Not Compostable
Bio-Based
No
USDA Certified Bio-based Products
No
Wrapped or Unwrapped
Unwrapped
Recyclable
No

Description

This mediumweight cutlery provides a sturdy, rigid utensil, that's ideal for barbecues, birthday parties, casual restaurants, offices, schools, cafeterias, events and other culinary gatherings. Get the convenience of plastic cutlery, without the inconvenience of flimsy, lightweight products that break upon use. The simple, classic design and neutral colors fit seamlessly into any event decor. Polybagged for easy stocking and distributing to guests.


  • Mediumweight polypropylene combines durability and strength while maintaining flexibility.
  • Get the convenience of plastic cutlery, without the inconvenience of flimsy, lightweight products.
  • Great option for offices, cafeterias and carryout foods.
  • Polybagged for easy stocking and distributing to guests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.