Mediumweight Polypropylene Cutlery, Teaspoon, White, 1000PK
Mfr # BWKSPOONPPMW
Zoro # G412922034
product price: $14.79
/pk 1000, $0.01/eaKey Features
Length
5.31 in
Pack Count
1,000
Material
Polypropylene
Cutlery Type
Teaspoon
Grade
Mediumweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKSPOONPPMW
Zoro #
G412922034
UPC #
00749507005902
Country of Origin
China
Dimensions
Length
5.31 in
Details
Pack Count
1,000
Item
Disposable Spoon
Material
Polypropylene
Cutlery Type
Teaspoon
Grade
Mediumweight
Specific Material
Polypropylene
USDA Certified Bio-based Products
No
Bio-Based
No
Utensil Type
Teaspoon
SFI Certified
No
Recyclable
No
Compostable
Not Compostable
Wrapped or Unwrapped
Unwrapped
BPI Certified
No
Description
This mediumweight cutlery provides a sturdy, rigid utensil, that's ideal for barbecues, birthday parties, casual restaurants, offices, schools, cafeterias, events and other culinary gatherings. Get the convenience of plastic cutlery, without the inconvenience of flimsy, lightweight products that break upon use. The simple, classic design and neutral colors fit seamlessly into any event decor. Polybagged for easy stocking and distributing to guests.
- Mediumweight polypropylene combines durability and strength while maintaining flexibility.
- Get the convenience of plastic cutlery, without the inconvenience of flimsy, lightweight products.
- Great option for offices, cafeterias and carryout foods.
- Polybagged for easy stocking and distributing to guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.