Zoro Homepage

Mediumweight Wrapped Polypropylene Cutlery, Fork, Plastic, Black, PK1000

  • Mfr # BWKFORKBLPPIW

  • Zoro # G712922222


product price: $29.59
/pk 1000, $0.03/ea

Key Features

Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Material
Polypropylene
Length
5.51 in
Grade
Mediumweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKFORKBLPPIW
Zoro #
G712922222
UPC #
-
Country of Origin
China

Dimensions

Length
5.51 in

Details

Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Material
Polypropylene
Cutlery Type
Fork
Grade
Mediumweight

Description

A great option for virtually any dining environment, mediumweight, wrapped polypropylene cutlery items offer quick event set-up or packing for to-go meals. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. The utensils have the versatility to be used with most cuisines, making them an ideal fit for takeout, concession stands, cafeterias, offices, events, and outdoor gatherings.


  • Mediumweight polypropylene cutlery.
  • Individually pre-packaged for sanitation and transport.
  • Versatile cutlery suits most cuisines.
  • Great for takeout, outdoor events, and cafeterias.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.