
Mediumweight Wrapped Polypropylene Cutlery, Spoon, 5.31", Plastic, White, PK1000
Mfr # BWKSPOONMWPPIW
Zoro # G912922091
product price: $25.37
/pk 1000, $0.03/eaKey Features
Disposable Foodware Color
White
Basic Foodware Material
Polypropylene
Material
Polystyrene
Cutlery Type
Spoon
Grade
Mediumweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKSPOONMWPPIW
Zoro #
G912922091
UPC #
-
Country of Origin
China
Dimensions
Length
5.31 in
Details
Disposable Foodware Color
White
Basic Foodware Material
Polypropylene
Material
Polystyrene
Cutlery Type
Spoon
Grade
Mediumweight
Description
A great option for virtually any dining environment, mediumweight, wrapped polypropylene cutlery items offer quick event set-up or packing for to-go meals. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. The utensils have the versatility to be used with most cuisines, making them an ideal fit for takeout, concession stands, cafeterias, offices, events, and outdoor gatherings.
- Mediumweight polypropylene cutlery.
- Individually pre-packaged for sanitation and transport.
- Versatile cutlery suits most cuisines.
- Great for takeout, outdoor events, and cafeterias.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.