
Metered Air Freshener Refill, Cinnamon Sunset, 5.3 oz Aerosol, PK12
Mfr # BWK903
Zoro # G5166644
product price:Â $69.95
/pk 12, $5.83/eaKey Features
Refill Type
Aerosol Spray
Cleaner Form
Liquid
Size
5.3 oz
Cleaner Container Type
Aerosol Spray
Application
Automatic Odor Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK903
Zoro #
G5166644
UPC #
10749507987458
Country of Origin
United States
Dimensions
Size
5.3 oz
Details
Item
Air Fresheners/Odor Eliminators
Fragrance
Cinnamon Sunset
Refill Type
Aerosol Spray
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Spray
Application
Automatic Odor Control
Net Weight
6.624 lbs
Description
Boardwalk® Metered Air Freshener Refill, Cinnamon Sunset, 5.3 oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.