Zoro Homepage

MicroFeather Duster Telescopic Handle, 36" to 60", Blue

  • Mfr # BWK638

  • Zoro # G4138940


product price: $8.25
/ea

Key Features

Handle Material
Metal
Length
36"
Material
Metal
For Use With
UNISAN MicroFeather Duster
Net Weight
0.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK638
Zoro #
G4138940
UPC #
749507984054
Country of Origin
China

Dimensions

Length
36"
Handle Length
36"
Maximum Handle Length
60"

Details

Item
Dusters
Handle Material
Metal
Material
Metal
For Use With
UNISAN MicroFeather Duster
Net Weight
0.8 lbs
Handle Color
Assorted
Color
Assorted

Description

Boardwalk® MicroFeather Duster Telescopic Handle, 36" to 60", Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.