Zoro Homepage

MicroFeather Mini Duster, Microfiber Feathers, 11", Assorted Colors

  • Mfr # BWKMINIDUSTER

  • Zoro # G4141792


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Length
11"
Material
Micro Fiber
Net Weight
0.125 lbs
Bristle Material
Micro Fiber
Handle Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKMINIDUSTER
Zoro #
G4141792
UPC #
749507984092
Country of Origin
China

Dimensions

Length
11"
Handle Length
11"

Details

Item
Dusters
Material
Micro Fiber
Net Weight
0.125 lbs
Bristle Material
Micro Fiber
Bristle Color
Assorted
Color
Assorted

Description

Boardwalk® MicroFeather Mini Duster, Microfiber Feathers, 11", Assorted Colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.