Zoro Homepage

Microfiber Cleaning Cloths, 16 x 16, Blue, PK24

  • Mfr # 2164038

  • Zoro # G803666011


product price: $26.29
/pk 24, $1.10/ea

Key Features

Number of Sheets
24
Material
Microfiber
Cleaning Cloth Style
Washable Cleaning Cloth
Size
16 x 16
Weight
1.71 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2164038
Zoro #
G803666011
UPC #
749507002901
Country of Origin
China

Dimensions

Size
16 x 16
Length
16"
Width
16"

Details

Item
Towels & Wipes
Number of Sheets
24
Material
Microfiber
Cleaning Cloth Style
Washable Cleaning Cloth
Weight
1.71 lbs
Package Type
Bag
Application
Cleaning Wipes; Cleaning Wipes
Recommended For
Dust; Grime; Liquid
Wipes per Container
24
Wipes Application
Washable Cleaning Cloth
Color
Blue
Type
Washable Cleaning Cloth

Description

Durable, waffle weave microfiber cleaning cloths provide an economical option for everyday cleaning. They are absorbent, sturdy and reusable. Microfiber material features lint- and streak-free cleaning. They also attract and hold dirt and dust. Washable for easy maintenance, making them reusable time and time again. They can be used wet or dry. These high-quality microfiber cloths offer a high quality clean.


  • Lint/streak free cleaning.
  • Attracts and holds dirt and dust.
  • Launderable.
  • Superior absorption.
  • Used wet or dry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.