
Microfiber Cleaning Cloths, 16 x 16, Pink, PK24
Mfr # 2164040
Zoro # G103665974
product price: $13.79
/pk 24, $0.57/eaKey Features
Material
Microfiber
Width
16 in
Application
Cleaning
Length
16 in
Dirt Type
Dust; Grime; Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2164040
Zoro #
G103665974
UPC #
749507002925
Country of Origin
China
Dimensions
Width
16 in
Length
16 in
Details
Material
Microfiber
Application
Cleaning
Dirt Type
Dust; Grime; Liquid
Number of Towels/Wipes Per Container
24
Towel/Wipe Type
Washable Cleaning Cloth
Description
Durable, waffle weave microfiber cleaning cloths provide an economical option for everyday cleaning. They are absorbent, sturdy and reusable. Microfiber material features lint- and streak-free cleaning. They also attract and hold dirt and dust. Washable for easy maintenance, making them reusable time and time again. They can be used wet or dry. These high-quality microfiber cloths offer a high quality clean.
- Lint/streak free cleaning.
- Attracts and holds dirt and dust.
- Launderable.
- Superior absorption.
- Used wet or dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.