Zoro Homepage

Mild Cleansing Lotion Soap, Cherry Scent, 1 gal, 4PK

  • Mfr # 1812-04-GCE00

  • Zoro # G912932977


product price: $35.99
/pk 4, $9.00/ea

Key Features

Container Size
1 gal
Fragrance
Cherry
Packaging Type
Bottle
Color
White
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1812-04-GCE00
Zoro #
G912932977
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Soap
Fragrance
Cherry
Packaging Type
Bottle
Color
White
Soap/Lotion Type
Moisturizing Liquid
Application
Hand

Description

Cherry scented lotion soap effectively removes tough grease, dirt, grime, ink, oil, and carbon from hands and skin. The lotion-infused formula gets skin clean, while leaving it soft and smooth. The powerful yet gentle formula provides excellent cleaning without drying out skin or causing irritation. Contains no abrasives, caustics, or solvents. Gentle enough for bath, shower, and shampoo use. Works in all hand dispensers, which are sold separately.


  • Soothing to skin.
  • Clean tough soils.
  • Pleasant cherry fragrance.
  • Works in all hand soap dispensers (sold separately).
  • Produces a rich rather in hard or soft water.
  • Economical alternative to expensive bar and lotion soaps and ineffective abrasive powders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.