Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mild Cleansing Pink Lotion Hand Soap Refill, Cherry Scent, 1 gal Bottle, 4PK

  • Mfr # 1807-04-GCE00

  • Zoro # G816042802


product price: $42.15
/pk 4, $10.54/ea

Key Features

Soap/Lotion Type
Moisturizing Liquid
Container Type
Bottle
Color
Pink
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1807-04-GCE00
Zoro #
G816042802
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hand Soap
Soap/Lotion Type
Moisturizing Liquid
Container Type
Bottle
Color
Pink
Fragrance
Cherry

Description

Cherry scented lotion soap effectively removes tough grease, dirt, grime, ink, oil, and carbon from hands and skin. The lotion-infused formula gets skin clean, while leaving it soft and smooth. The powerful yet gentle formula provides excellent cleaning without drying out skin or causing irritation. Contains no abrasives, caustics, or solvents. Gentle enough for bath, shower, and shampoo use. Works in all hand dispensers, which are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.