Mixed Fiber Maid Broom, Mixed Fiber Bristles, 55in Overall Length, Natural

  • Mfr # BWK920YEA

  • Zoro # G515960896


product price:  $18.25
/ea

Key Features

Bristle Material
Mixed Fibers
Broom Handle Diameter
0.88 in
Broom Handle Material
Wood
Broom Handle Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BWK920YEA
Zoro #
G515960896
UPC #
749507983774
Country of Origin
Mexico

Dimensions

Broom Handle Diameter
0.88 in
Broom Handle Length
42 in

Details

Bristle Material
Mixed Fibers
Item
Traditional Corn/Synthetic Brooms
Broom Handle Material
Wood

Description

Convenient size maid broom for light-duty sweeping. Composed of a wooden handle with mixed material bristles. The four rows of stitching and metal wrapping provide added strength and dependability. Natural color with red stitching. Lightweight and portable design for added mobility. Great for hotels, restaurants, lobbies, and household sweeping on a variety of floor types.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.