Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Head, Dust, Cotton, 48 x 3, White

  • Mfr # BWK1048

  • Zoro # G803666004


product price: $23.39
/ea

Key Features

Color
White
Material
Cotton
Length
2 in
Depth
17 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK1048
Zoro #
G803666004
UPC #
749507982944
Country of Origin
China

Dimensions

Length
2 in
Depth
17 in
Overall Width
7 in

Details

Item
Dust Mop Head
Color
White
Material
Cotton

Description

Ten-ply HyGrade white cotton, cut-end design enhances durability while minimizing snags. Quick-drying, absorbent, slot pocket style with synthetic backing. Used for attaching a mop handle and dusting floors. Works with spray or liquid dust mop treatment and other solutions used to dust floors and add shine. Great for general purpose cleaning and wiping floor surfaces of various materials. Mop handle sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.