Zoro Homepage
This item is Discontinued.
Boardwalk Mop Head, Premium Standard Head, Cot, PK12 BWK503WHNB

Mop Head, Premium Standard Head, Cot, PK12 (Discontinued)

  • Mfr # BWK503WHNB
  • Zoro # G7590920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK503WHNB
Zoro #
G7590920
UPC #
-
Country of Origin
United States

Dimensions

Headband Size
Large
Mop Pad Size
Large
Size
Large

Details

Mop Head Color
White
Mop Head Material
Cotton/Rayon/Synthetic
Mop End Type
Looped End
Mop Style
Looped End
Mop Type
Wet Mop
Item
Mop Head,Premium Standard Head,Cot,PK12
Material
Cotton/Rayon/Synthetic Blend
Includes
Includes 12 mop heads
Features
Washable
Application
Floor Maintenance
Color
White
Weight
17 lbs
Headband Color
Red

Description

Mop Head,Premium Standard Head,Cot,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.