Shop BOARDWALK
See all product information
Create Account
Mouth Rinse, Mint Flavor, 30 mL Bottle, 180PK
Mfr # MWASHMT
Zoro # G623333049
product price:Â $194.99
/pk 180, $1.08/ea
Free Shipping & Returns
Key Features
Size
30 mL
Flavor
Mint
Container Type
Bottle
Volume Capacity
30 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MWASHMT
- Zoro #
- G623333049
- UPC #
- 749507007722
- Country of Origin
- China
Dimensions
- Size
- 30 mL
Details
- Flavor
- Mint
- Item
- Mouth Rinse
- Container Type
- Bottle
- Volume Capacity
- 30 mL
Description
Help your guests stay fresh wherever life takes them with Boardwalk Mouth Rinse. The bottle features a sleek, modern design, and this travel-ready mouth rinse delivers a bold, minty burst that instantly freshens breath-anytime, anywhere. Ideal for passing out at community events, dental offices and anywhere fresh breath and a clean mouth is promoted, it's a single-use solution designed for convenience and cleanliness. Perfect for out-of-town guests, hotel rooms, hospitals or other hospitality settings, Boardwalk Mouth Rinse ensures confident freshness. Compact and discreet, each bottle fits effortlessly into carry-ons, purses, gym bags or backpacks-guests will never be without that just-rinsed clean feeling. Formulated to reduce plaque, help prevent gingivitis and neutralize odor-causing bacteria. More than just breath-freshening, it's part of oral care routines on-the-go. Boardwalk Mouth Rinse is an EcoWell Health and Wellbeing group product: 100% paraben and gluten-free, vegan, and 100% cruelty free; never tested on animals.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.