Zoro Homepage

Paper Dinnerware, Bowl, 12 oz, White, PK1000

  • Mfr # CB12B1008125A

  • Zoro # G210413215


original price: $95.35
9% off
new price: $85.85
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Capacity
12 oz
Bio Based
No
Bpi Certified
No
Color
White
Disposable Foodware Coating/Lining
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12B1008125A
Zoro #
G210413215
UPC #
-
Country of Origin
United States

Details

Capacity
12 oz
Bio Based
No
Bpi Certified
No
Color
White
Disposable Foodware Coating/Lining
Coated
Durability
Mediumweight
Wrapped/Unwrapped
Unwrapped
Compostable
No
Disposal Foodware Capacity
12 oz
Recyclable
No
Features
Coated and soak proof.
Item
Bowls
Sfi Certified
No
Material
Paper
Pack Count
1000
Item Weight
Mediumweight
Freezer Safe
No
Microwave Safe
No
Packs per Case
1
Fsc Certified
No
Dinnerware Type
Bowl
Disposable Foodware Shape
Round
Number of Compartments
1

Description

Stylish paper dinnerware, provides an upscale, modern look. Perfect for daily use and all hosting occasions when it's more practical and safer to use disposable dinnerware. Great for special events, catering, office settings, schools, and more. The dinnerware is coated, soak proof, and conveniently disposable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.