Zoro Homepage

Paper Dinnerware, Plate, 9 in. Diameter, White, 1000PK

  • Mfr # CP9B1008125A

  • Zoro # G410413008


product price: $80.99
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Bio Based
No
Disposable Foodware Coating/Lining
Coated
Bpi Certified
No
Compostable
No
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9B1008125A
Zoro #
G410413008
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9 in
Length
9 in
Width
9 in

Details

Bio Based
No
Disposable Foodware Coating/Lining
Coated
Bpi Certified
No
Compostable
No
Color
White
Wrapped/Unwrapped
Unwrapped
Durability
Mediumweight
Item Weight
Mediumweight
Item
Plates
Packs per Case
1
Pack Count
1000
Fsc Certified
No
Number of Compartments
1
Material
Paper
Disposable Foodware Shape
Round
Features
Coated and soak proof.
Recyclable
No
Microwave Safe
No
Sfi Certified
No
Dinnerware Type
Plate
Freezer Safe
No

Description

Stylish paper dinnerware, provides an upscale, modern look. Perfect for daily use and all hosting occasions when it's more practical and safer to use disposable dinnerware. Great for special events, catering, office settings, schools, and more. The dinnerware is coated, soak proof, and conveniently disposable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.