Paper Food Baskets, 0.25 lb Capacity, 2.69 x 1.05 x 4, Red/White, 1000PK

  • Mfr # BWK30LAG025

  • Zoro # G405672601


product price:  $31.89
/pk 1000, $0.03/ea

Key Features

Capacity (Qt.)
0.25 lb
Overall Width (In.)
2.69 in
Overall Depth (In.)
1.05"
Color
Red/White
Material
Paperboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK30LAG025
Zoro #
G405672601
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
2.69 in
Overall Depth (In.)
1.05"
Overall Height (In.)
4"

Details

Capacity (Qt.)
0.25 lb
Color
Red/White
Material
Paperboard
Type
Tray
Capacity
0.25 lb
Number of Compartments
1
Storage Container Style
Basket
Features
0.25 lb Capacity
Item
Food Containers
Standards
Compost Manufacturing Alliance (CMA) Approved
Food Container Material Type
Paper

Description

Boardwalk® paper food baskets are an excellent alternative to disposable dinnerware. These baskets are composed of moisture-resistant clay-coated, sturdy paper. The flexible design with high walls to prevent spills is ideal for serving meals to-go at restaurants, cafeterias, food trucks, catering, and special events. Available in a classic, attractive, red and white design to suit all of your disposable dining needs.


  • Excellent alternative to disposable dinnerware.
  • Moisture-resistant clay-coated paper.
  • Attractive, classic design.
  • Ideal for restaurants, cafeterias, food trucks, catering, and special events.
  • Sturdy and flexible design with high walls to prevent spills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.