Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Food Baskets, 2.5 lb Capacity, Red/White, 500PK

  • Mfr # BWK30LAG250

  • Zoro # G114760002


product price: $37.25
/pk 500, $0.07/ea

Key Features

Overall Width (In.)
4.62"
Overall Depth (In.)
6.55"
Color
Red/White
Material
Paperboard
Features
2.5 lb Capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK30LAG250
Zoro #
G114760002
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
4.62"
Overall Depth (In.)
6.55"
Overall Height (In.)
1.73"

Details

Color
Red/White
Material
Paperboard
Features
2.5 lb Capacity
Number of Compartments
1
Capacity
2.5 lb
Type
Tray
Standards
Compost Manufacturing Alliance (CMA) Approved
Hinged Lid
No
Vented
No
Material Type
Paper
Capacity (Weight)
2.5 lb

Description

Boardwalk paper food baskets are an excellent alternative to disposable dinnerware. These baskets are composed of moisture-resistant clay-coated, sturdy paper. The flexible design with high walls to prevent spills is ideal for serving meals to-go at restaurants, cafeterias, food trucks, catering, and special events. Available in a classic, attractive, red and white design to suit all of your disposable dining needs.


  • • Excellent alternative to disposable dinnerware.
  • • Moisture-resistant clay-coated paper.
  • • Attractive, classic design.
  • • Ideal for restaurants, cafeterias, food trucks, catering, and special events.
  • • Sturdy and flexible design with high walls to prevent spills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.