Zoro Homepage

Paper Food Baskets, 4 Oz. Capacity, Red/White

  • Mfr # BWK 30LAG025

  • Zoro # G204941175


product price: $74.29
/ea

Key Features

Type
Disposable
Capacity
0.25 lb
Material
Paperboard
Disposable Foodware Color
Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK 30LAG025
Zoro #
G204941175
UPC #
041594201350
Country of Origin
United States

Details

Type
Disposable
Capacity
0.25 lb
Material
Paperboard
Item
Food Basket
Disposable Foodware Color
Red, White

Description

Boardwalk paper food baskets, 4 oz. Capacity, red/white high-walled baskets are an excellent alternative to disposable dinnerware. Clay-coated paper minimizes the potential for leaks. Attractive, classic design is ideal for outdoor dining establishments. Food container type: basket; material(s): paperboard. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.