Paper Food Baskets, 6 oz Capacity, 3.78 x 4.3 x 1.08, Red/White, 1000PK

  • Mfr # BWK30LAG040

  • Zoro # G005672629


product price:  $35.89
/pk 1000, $0.04/ea

Key Features

Capacity (Qt.)
6 oz
Overall Width (In.)
3.78 in
Overall Depth (In.)
4.3"
Color
Red/White
Material
Paperboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK30LAG040
Zoro #
G005672629
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
3.78 in
Overall Depth (In.)
4.3"
Overall Height (In.)
1.08"

Details

Capacity (Qt.)
6 oz
Color
Red/White
Material
Paperboard
Includes
Includes 1000 baskets
Item
Food Containers
Number of Compartments
1
Features
6 oz Capacity
Storage Container Style
Basket
Capacity
6 oz; 6 oz
Type
Tray
Standards
Compost Manufacturing Alliance (CMA) Approved
Food Container Material Type
Paper

Description

Boardwalk paper food baskets are an excellent alternative to disposable dinnerware. These baskets are composed of moisture-resistant clay-coated, sturdy paper. The flexible design with high walls to prevent spills is ideal for serving meals to-go at restaurants, cafeterias, food trucks, catering, and special events. Available in a classic, attractive, red and white design to suit all of your disposable dining needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.