Paper Food Tray, 1/2lb., Red Weave, PK1000

  • Mfr # BWK 30LAG050

  • Zoro # G4569236


product price: $36.99
/pk 1000, $0.04/ea

Key Features

Type
Tray
Capacity
0.5 lb
Material
Paperboard
Color
Red/White
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK 30LAG050
Zoro #
G4569236
UPC #
749507995456
Country of Origin
United States

Dimensions

Depth
4.57 in
Height
1.25 in

Details

Type
Tray
Capacity
0.5 lb
Material
Paperboard
Color
Red/White
Number of Compartments
1
Item
Takeout Food Containers
Storage Container Style
Basket
Disposable Foodware Color
Red/White
Green Certification or Other Recognition
Compost Manufacturing Alliance (CMA) Approved
Basic Foodware Material
Paper
Features
Moisture-resistant
Recyclable
No
Bio Based
No
Coating or Lining
Clay-Coated
Microwave Safe
No
Hinged Lid
No
Container Shape
Rectangular
Container Style
Tray
SFI Certified
No
Bpi Certified
No
Compostable
Yes
FSC Certified
No
Item Weight
Standard
Interior Volume Capacity
0.5 lb
Freezer Safe
No
Pattern
Solid

Description

Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.