Zoro Homepage

Paper Hot Cups, Double-Walled, 10 oz, White, 500PK

  • Mfr # BWKDW10HCUP

  • Zoro # G610997568


product price: $54.15
/pk 500, $0.11/ea

Key Features

Microwave Safe
No
Bpi Certified
No
Number of Cups Included
500
Bio Based
No
Hot or Cold Cup
Hot Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKDW10HCUP
Zoro #
G610997568
UPC #
-
Country of Origin
China

Details

Microwave Safe
No
Bpi Certified
No
Number of Cups Included
500
Bio Based
No
Hot or Cold Cup
Hot Cup
Wrapped/Unwrapped
Unwrapped
Fsc Certified
No
Capacity
10 oz
Disposable Foodware Coating/Lining
Poly-Lined
Recyclable
No
Item
Cups
Material
Paper
Compostable
No
Sfi Certified
No
Color
White
Compatible Manufacturer Lid Part Number
Boardwalk HOTBL1020, DEERHLIDW

Description

Warm up with a toasty beverage in a convenient, disposable paper cup. These low-cost cups are poly-lined to help resist heat and prevent leaks. Thick rim is great for gripping and sipping. They are perfect for serving coffee, tea, and other hot beverages on the go. Compatible with Boardwalk Hot Cup Lids for an even more secure and portable beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.