
Paper Hot Cups, Double-Walled, 12 oz, White, 25PK
Mfr # BWKDW12HCUPPK
Zoro # G810997399
product price: $2.75
/pk 25, $0.11/eaSold in multiples of 3 for $8.25
Key Features
Bio Based
No
Number of Cups Included
25
Bpi Certified
No
Microwave Safe
No
Fsc Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKDW12HCUPPK
Zoro #
G810997399
UPC #
-
Country of Origin
China
Details
Bio Based
No
Number of Cups Included
25
Bpi Certified
No
Microwave Safe
No
Fsc Certified
No
Hot or Cold Cup
Hot Cup
Compostable
No
Item
Cups
Capacity
12 oz
Compatible Manufacturer Lid Part Number
Boardwalk HOTBL1020, DEERHLIDW
Disposable Foodware Coating/Lining
Poly-Lined
Material
Paper
Recyclable
No
Color
White
Sfi Certified
No
Wrapped/Unwrapped
Unwrapped
Description
Warm up with a toasty beverage in a convenient, disposable paper cup. These low-cost cups are poly-lined to help resist heat and prevent leaks. Thick rim is great for gripping and sipping. They are perfect for serving coffee, tea, and other hot beverages on the go. Compatible with Boardwalk Hot Cup Lids for an even more secure and portable beverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.