Parlor Broom, Corn Fiber Bristles, 55" Wood Handle, Natural, PK12

  • Mfr # BWK926CCT

  • Zoro # G5170503


product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns

Key Features

Bristle Material
Corn Fiber
Broom Handle Length
42 in
Features
Corn Fiber
Broom Handle Diameter
0.88 in
Overall Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK926CCT
Zoro #
G5170503
UPC #
10749507983764
Country of Origin
Mexico

Dimensions

Broom Handle Length
42 in
Broom Handle Diameter
0.88 in
Overall Length
55"

Details

Bristle Material
Corn Fiber
Item
Corn Broom
Features
Corn Fiber
Material
Corn Fiber
Broom Handle Material
Wood
Color
Natural
For Surface Texture
Concrete
Surface Type
Concrete

Description

Boardwalk® Parlor Broom, Corn Fiber Bristles, 55" Wood Handle, Natural, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.