
Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12
Mfr # BWK926YCT
Zoro # G5170619
product price:Â $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
Key Features
Bristle Material
Corn Fibers; Yucca
Color
Natural
Overall Length
56 "
Broom Handle Diameter
0.94 in
Material
Corn Fibers; Yucca
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK926YCT
Zoro #
G5170619
UPC #
10749507981562
Country of Origin
Mexico
Dimensions
Overall Length
56 "
Broom Handle Diameter
0.94 in
Details
Bristle Material
Corn Fibers; Yucca
Item
Corn Broom
Color
Natural
Material
Corn Fibers; Yucca
Broom Handle Material
Wood
Features
Yucca/Corn Fibers
For Surface Texture
Concrete
Surface Type
Concrete
Description
Boardwalk® Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, Natural, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.