Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 178 ft, White, 12 PK

  • Mfr # BWK 6273

  • Zoro # G4487756


product price: $43.35
/pk 12, $3.61/ea

Key Features

Color
White
Roll Width
11 in
Sheet Width
11 in
Sheet Length
8.5 in
Roll Dia.
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK 6273
Zoro #
G4487756
UPC #
749507990642
Country of Origin
United States

Dimensions

Roll Width
11 in
Sheet Width
11 in
Sheet Length
8.5 in
Roll Dia.
5.5 in
Roll Length
178 ft
Core Dia.
2 in
Package Size
12

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Number of Sheets
250
Ply
2 Ply
Material
Paper

Description

Absorbent kitchen roll towel for general cleaning in kitchens, bathrooms, offices, and industrial settings. White, embossed paper towel wipes to remove dirt, dust, grease grime, liquid, and soil. Use to soak up spills and wipe surfaces clean. Individually wrapped for maximum safety and cleanliness. Standard roll size fits in most holders. The economical choice that's perfect for light household clean up. Perforated roll that's easy to tear to suit the size of your spill.
  • Absorbent kitchen roll towel for general cleaning.
  • White, embossed paper towel.
  • Use to soak up spills and wipe surfaces clean.
  • Individually wrapped for maximum safety and cleanliness.
  • Standard roll size fits in most holders.
  • Perfect for household clean up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.