Zoro Homepage

Polishing Floor Pads, 16" Diameter, White, PK5

  • Mfr # BWK4016WHI

  • Zoro # G4049435


product price: $20.69
/pk 5, $4.14/ea

Key Features

Floor Application
Cleaning/Polishing
Material
Polyester Fiber
For Use With
Rotary Floor Machines (175-600 RPM)
Used On
Finished Floors
Application
Cleaning/Polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK4016WHI
Zoro #
G4049435
UPC #
10749507986017
Country of Origin
United States

Dimensions

Diameter
16"

Details

Floor Application
Cleaning/Polishing
Material
Polyester Fiber
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Used On
Finished Floors
Application
Cleaning/Polishing
Face Weight
1.886 lbs
Color
White
Standards
LEED Applicable

Description

Take your soft finish floors to the next level with a polishing floor pad that attaches to a rotary machine. Create a smooth and protective finish by using the floor pad to polish and apply protective treatment. Value product that's ideal for buffing very soft finishes or polishing soft waxes on wood floors. Color-coded for easy job identification. For use with a rotary machine (Speed of 175 to 600 RPM).


  • Use for buffing on very soft finishes.
  • Polishes soft waxes on wood floors.
  • For use with a rotary machine (Speed of 175 to 600 RPM).
  • Color-coded for easy job identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.