
Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12
Mfr # BWK1800LBDZ
Zoro # G4052865
product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
Key Features
Mop Pad Size
Large
Mop Head Color
Blue
Mop Head Material
Cotton/Rqayon/Polyester
Mop End Type
Looped
Mop Style
Looped End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK1800LBDZ
Zoro #
G4052865
UPC #
749507982784
Country of Origin
United States
Dimensions
Mop Pad Size
Large
Details
Mop Head Color
Blue
Mop Head Material
Cotton/Rqayon/Polyester
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Material
Rayon/Cotton/Polyester
Color
Blue
Application
Floor Maintenance
Weight
17.5 lbs
Description
Boardwalk® Pro Loop Web/Tailband Mop Head, Blue, Large, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.