Shop BOARDWALK
See all product information
Create Account
Reprocessed Resin Can Liners, 60 gal, 1.2 mil, 38 x 58, Black, 50PK
Mfr # X7658SKKK01
Zoro # G923332964
product price:Â $30.75
/pk 50, $0.62/eaKey Features
Width
38 in
Seal
Star
Bag Closure Type
Open-Face
Color
Black
Material
Reprocessed Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X7658SKKK01
- Zoro #
- G923332964
- UPC #
- 749507008996
- Country of Origin
- United States
Dimensions
- Width
- 38 in
- Thickness
- 1.2 mil
- Height
- 58 in
Details
- Seal
- Star
- Bag Closure Type
- Open-Face
- Color
- Black
- Material
- Reprocessed Resin
- Item
- Waste Can Liners
- % Recycled Content
- 0%
- Strength Rating
- Heavy-Duty
- Capacity
- 60 gal
- Max. Load
- 51 to 60 gal
Description
Upgrade your waste management with these super extra heavy-duty performance can liners, made from reprocessed resins. These can liners have a star-sealed bottom design that evenly distributes weight and provides reliable load support. Coreless, perforated rolls provide seamless dispensing, storage efficiency, and make them easy to use and handle. Suited for most standard sized bins. Ideal for commercial settings seeking dependable trash containment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.