Shop BOARDWALK
See all product information
Create Account
Reprocessed Resin Can Liners, 60 gal, 1.5 mil, 38 x 58, Black, Perforated Roll, 100PK
Mfr # X7658AKKR01
Zoro # G423332655
product price:Â $67.65
/pk 100, $0.68/eaKey Features
Color
Black
Width
38 in
Height
58 in
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X7658AKKR01
- Zoro #
- G423332655
- UPC #
- 749507006701
- Country of Origin
- United States
Dimensions
- Width
- 38 in
- Height
- 58 in
- Thickness
- 1.5 mil
Details
- Color
- Black
- Bag Closure Type
- Open-Face
- Material
- Reprocessed Resin
- % Recycled Content
- 0%
- Item
- Waste Can Liners
- Capacity
- 60 gal
- Seal
- Star
- Max. Load
- 51 to 60 gal
Description
Upgrade your waste management with these super extra heavy-duty performance can liners, made from reprocessed resins. These can liners have a star-sealed bottom design that evenly distributes weight and provides reliable load support. Coreless, perforated rolls provide seamless dispensing, storage efficiency, and make them easy to use and handle. Suited for most standard sized bins. Ideal for commercial settings seeking dependable trash containment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.