Zoro Homepage

Resin, 300 lb Load Capacity, 2 Shelves, 24" W, 33.5 in H

  • Mfr # 3485207

  • Zoro # G4061554


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33.5 in
Overall Width
24"
Material
Resin
Load Capacity
300 lb
Wheel Type
(2) Non-Locking Non-Swivel; (2) Non-Locking Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3485207
Zoro #
G4061554
UPC #
86876204162
Country of Origin
United States

Dimensions

Overall Height
33.5 in
Overall Width
24"
Depth
40 in
Height
31.5 in
Caster Size
5 in

Details

Material
Resin
Load Capacity
300 lb
Wheel Type
(2) Non-Locking Non-Swivel; (2) Non-Locking Swivel
Number of Shelves
2
Caster Type
Two Swivel Casters, Two Fixed Casters
Number of Caster Wheels
4
Shelf Type
Fixed

Description

Durable resin construction, gray, two-shelf utility cart with casters. Molded-in plastic handle allows for easy steering on the go. The handle and raised top rim are great for hanging cleaning products and supplies to tackle cleaning jobs from one room to the next. Round and rectangular top compartments keep small items like cords and tools organized. Convenient swivel casters allow multi-directional travel around tight corners. Two fixed shelves provide sturdy storage for all your janitorial supplies.


  • Durable polypropylene construction cart with swivel casters.
  • Molded in plastic handle with top compartments for small items.
  • Convenient swivel casters.
  • Sturdy storage for all your janitorial supplies.
  • Dual shelf for maximum capacity.
  • Convenient handles and raised top lip are great for hanging cleaning products and supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.