Zoro Homepage

Retractable Feather Duster, Black Plastic Handle Extends 9" to 14"

  • Mfr # BWK914FD

  • Zoro # G4140149


product price: $11.95
/ea

Key Features

Handle Material
Plastic
Length
9"
Material
Ostrich
Net Weight
0.183 lbs
Bristle Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK914FD
Zoro #
G4140149
UPC #
749507983798
Country of Origin
Indonesia

Dimensions

Length
9"
Handle Length
9"
Maximum Handle Length
14"

Details

Item
Dusters
Handle Material
Plastic
Material
Ostrich
Net Weight
0.183 lbs
Bristle Color
Gray
Handle Color
Black
Bristle Material
Ostrich
Color
Black

Description

Boardwalk® Retractable Feather Duster, Black Plastic Handle Extends 9" to 14"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.