Zoro Homepage

Roll, 2 Ply, 500 Sheets, White, 96 PK

  • Mfr # BWK6145

  • Zoro # G7276110


product price: $56.69
/pk 96, $0.59/ea

Key Features

Toilet Paper Type
Standard
Roll Length
3 in
Number of Sheets
500/Roll
Color
White
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK6145
Zoro #
G7276110
UPC #
749507985136
Country of Origin
Canada

Dimensions

Roll Length
3 in
Sheet Size
3" x 4"
Sheet Width
4 in

Details

Item
Bathroom Tissue
Toilet Paper Type
Standard
Number of Sheets
500/Roll
Color
White
Ply
2
Features
Septic Safe
Tissue Type
Toilet

Description

Quality, durable toilet tissue that's soft and absorbent, yet available at an economical price. Two-ply, durable, embossed white tissue on a standard size perforated roll. Individually wrapped for maximum cleanliness and safety. Ideal for use in any industrial, office, restaurant, or retail bathroom where standard size rolls are used. Fits within standard size toilet-roll paper holder or dispenser.
  • Soft, two-ply, textured, perforated paper.
  • Embossed, standard size roll.
  • Economical and reliable.
  • Quality, durable, and absorbent toilet tissue.
  • Individually wrapped.
  • Septic safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.