Zoro Homepage
This item is Discontinued.
No Product Image Available

Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (Discontinued)

  • Mfr # BWK00027L
  • Zoro # G9770094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK00027L
Zoro #
G9770094
UPC #
-
Country of Origin
China

Dimensions

Size
L
Glove Size
L

Details

Item
Coated Gloves
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue/Gray
Coating Coverage
Palm
Coating Material
Latex

Description

Rubber Palm Gloves,Gray/Blue,Lar,PK12, Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.