Zoro Homepage
This item is Discontinued.
Boardwalk Sanding Screens, 17" Diameter, 60 Grit, Black, PK10 BWK50176010

Sanding Screens, 17" Diameter, 60 Grit, Black, PK10 (Discontinued)

  • Mfr # BWK50176010
  • Zoro # G4582880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK50176010
Zoro #
G4582880
UPC #
10749507985416
Country of Origin
Brazil

Dimensions

Size
60
Diameter
17"

Details

Floor Application
Sanding Screen
Material
Sandpaper
Item
Floor Pads
For Use With
Rotary Floor Machines
Application
Sanding Screen
Face Weight
2.95 lbs
Features
60 Grit
Grit
60
Used On
Floors
Color
Black

Description

Boardwalk® Sanding Screens, 17" Diameter, 60 Grit, Black, 10/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.