Zoro Homepage
This item is Discontinued.
Boardwalk Sanding Screens, 20" Diameter, 80 Grit, Black, PK10 BWK50208010

Sanding Screens, 20" Diameter, 80 Grit, Black, PK10 (Discontinued)

  • Mfr # BWK50208010
  • Zoro # G4604535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK50208010
Zoro #
G4604535
UPC #
10749507985355
Country of Origin
Brazil

Dimensions

Size
80
Diameter
20"

Details

Floor Application
Sanding Screen
Material
Sandpaper
Item
Floor Pads
For Use With
Rotary Floor Machines
Application
Sanding Screen
Used On
Floors
Face Weight
1.587 lbs
Color
Black
Features
80 Grit
Grit
80

Description

Boardwalk® Sanding Screens, 20" Diameter, 80 Grit, Black, 10/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.