Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrim Wipers, 4-Ply, White, 9 3/4 x 16 3/4, PK900

  • Mfr # BWKE025IDW

  • Zoro # G4595751


product price: $79.49
/pk 900, $0.09/ea
Free Shipping & Returns

Key Features

Material
Scrim
Color
White
Sheet Size
9.75" x 16.75"
Number of Sheets
900
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKE025IDW
Zoro #
G4595751
UPC #
10075289252027
Country of Origin
United States

Dimensions

Sheet Size
9.75" x 16.75"
Length
16.75"
Width
9.75"

Details

Item
Towels & Wipes
Material
Scrim
Color
White
Number of Sheets
900
Ply
4
Application
General Purpose
Features
Six Pack Dispensers of 150
Paper Towel Type
Dry Wipes
Wipes per Container
900
Packaging Type
Dispenser Box
Net Weight
17.17 lbs
Surfaces for Use On
Glass, Hard Surfaces

Description

Boardwalk® Scrim Wipers, 4-Ply, White, 9 3/4 x 16 3/4, 900/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.