Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrubbing Floor Pads, 13" Diameter, Blue, PK5

  • Mfr # BWK4013BLU

  • Zoro # G4049654


product price: $16.15
/pk 5, $3.23/ea

Key Features

Floor Application
Scrubbing
Material
Nylon/Polyester Blend
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Used On
Finished Floors
Face Weight
1.565 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK4013BLU
Zoro #
G4049654
UPC #
10749507986161
Country of Origin
United States

Dimensions

Diameter
13"

Details

Floor Application
Scrubbing
Material
Nylon/Polyester Blend
Item
Floor Pads
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Used On
Finished Floors
Face Weight
1.565 lbs
Color
Blue
Application
Scrubbing
Standards
LEED Applicable

Description

Boardwalk® Scrubbing Floor Pads, 13" Diameter, Blue, 5/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.